
9 in x 9 in x 9 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
Mfr # HD999DW
Zoro # G015226942
product price: $2.15
/ea
Sold in multiples of 15 for $32.25
Key Features
Inside Width
9 in
Inside Height
9 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD999DW
Zoro #
G015226942
UPC #
841436084178
Country of Origin
United States
Dimensions
Inside Length
9 in
Inside Width
9 in
Inside Height
9 in
Inside LxWxH
9x9x9
Details
Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Standards
NMFC 29785-5
Fluting Profile
B-C Flute
Moving Box Type
Heavy Duty
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Heavy Duty, Wall Type Double Wall, Inside Length 9 in, Inside Width 9 in, Inside Height 9 in, 9x9x9 in Inside LxWxH, 48 ECT, RSC, Outside Length 9 in, Outside Width 9 in, Outside Height 9 in, Not Applicable Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile B-C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 9-11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.