9" Paint Roller Cover, 3/8" Nap, Acrylic
Mfr # 403T21
Zoro # G3700860
product price: $2.99
/eaKey Features
Length
9"
Nap
3/8"
Cover Material
Acrylic
Core Material
Polypropylene
Surfaces
Medium, Semi-Rough, Semi-Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
403T21
Zoro #
G3700860
UPC #
190735941362
Country of Origin
China
Dimensions
Length
9"
Overall Length
9 in
Nap Size
3/8 in
Core Diameter
1 1/2 in
Details
Item
Paint Roller Cover
Nap
3/8"
Cover Material
Acrylic
Core Material
Polypropylene
Surfaces
Medium, Semi-Rough, Semi-Smooth
Paint Type
Oil Based, Water Based
For Use With
Roller Frame
Compatible Roller Frame Style
Cage
Washable
Yes
Surface Texture
Medium, Semi-Rough, Semi-Smooth
Cover Type
Standard
Surface Material
Drywall
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Acrylic, Core Material Polypropylene, For Use With Roller Frame, Washable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.