Zoro Homepage

9" Paint Roller Cover, 3/8" Nap, Acrylic

  • Mfr # 422W52

  • Zoro # G4016308


product price: $2.15
/ea

Key Features

Length
9"
Nap
3/8"
Cover Material
Acrylic
Core Material
Polypropylene
Surfaces
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422W52
Zoro #
G4016308
UPC #
-
Country of Origin
China

Dimensions

Length
9"
Roller Length
9"
Overall Length
9 in
Core Diameter
1 1/2 in
Nap Size
3/8 in

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Acrylic
Core Material
Polypropylene
Surfaces
Smooth
Paint Type
Oil Based, Water Based
Style
Roller
For Use With
Oil Based, Water Based
Washable
Yes
Surface Material
Drywall
Compatible Roller Frame Style
Cage
Surface Texture
Medium, Semi-Rough, Semi-Smooth
Cover Type
Standard

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Acrylic, Core Material Polypropylene, Washable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.