Shop ZORO SELECT
See all product information
Create Account
#9 x Deck Screw, Red Ceramic Steel, 2-1/2 in L, 2000 PK
- Mfr # 0940DQF17CRD
- Zoro # G9090814
product price:Â
$
122.99
/pk of 2000, $0.06/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Fastener Length
2-1/2 in
Material
Steel
Finish
Red Ceramic
Thread Style
Partially Threaded
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0940DQF17CRD
- Zoro #
- G9090814
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Square
- Material
- Steel
- Finish
- Red Ceramic
- Thread Style
- Partially Threaded
- Item
- Deck Screw
- System of Measurement
- Inch
Dimensions
- Screw Size
- #9
- Fastener Length
- 2-1/2 in
Description
Deck Screws,9-9X2 1/2 SQ FLT NI,PK2000, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.