Shop ZORO SELECT
See all product information
Create Account
90 Degrees Bend 1/4 Bend, 1-1/2" Pipe, Female Socket, Cast Iron, 0 psi
- Mfr # ZFB220188
- Zoro # G200722167
product price:Â
$
32.79
/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
1-1/2"
Class
Class 20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZFB220188
- Zoro #
- G200722167
- UPC #
- 810074084390
- Country of Origin
- Multiple
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Connection Type
- Female Socket
- Pipe Fitting Material
- Cast Iron
- Class
- Class 20
- Item
- Metal Pipe Bend
- Standards
- ASTM A888
- Includes Seal
- No
- Fitting Side A Type
- Socket
- Fitting Side B Gender
- Female
- Color
- Black
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- Epoxy Coated
- Fitting Side B Type
- Socket
- Application
- DWV
- Low Lead Compliance Level
- Compliant
- Material Grade
- Gray Cast Iron
- Maximum Operating Pressure
- 0 psi
- Gravity Flow
- Drain-Waste-Vent
- Wire Color
- Black
Dimensions
- Pipe Size (Fittings)
- 1-1/2"
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Bend Nominal Dimensions
- 4 1/4 X 4 1/4
- Fitting Side A Outside Diameter
- 1 61/64 in
- Fitting Side B Outside Diameter
- 1 61/64 in
- Overall Length
- 4 3/4 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
90 Degrees Bend, Cast Iron, Epoxy Coated, Gray Cast Iron, Class 0 psi, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.