90 Degrees Elbow Adapter Brass Brass Class 1000 Pipe Fittings, 1/8 in Female NPTF X 1/8 in Male

  • Mfr # ZUSA-PF-9042
  • Zoro # G200424627
product price: 
$
9.39
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Color
Silver
Pipe Fitting Connection Type
Female NPTF x Male NPTF
Application
Air, Gases, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9042
Zoro #
G200424627
UPC #
193005128616
Country of Origin
China

Dimensions

Overall Length
1 27/64 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/8"-27
Fitting Thread Size A
1/8"-27
Wire Rope Length
1 27/64 in
Length
1 27/64 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Item
Metal Pipe Elbow
Color
Silver
Pipe Fitting Connection Type
Female NPTF x Male NPTF
Application
Air, Gases, Non-Potable Water, Oils
Standards
ANSI B1.20.1, ASME B31.3
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
27
Low Lead Compliance Level
Not Compliant
Fitting Side B Pipe Threading
27
Includes Seal
No
Maximum Operating Pressure
1,000 psi
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Finish/Coating
Nickel-Plated
Class
Class 1000
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
Schedule 80
Side A Thread Type
NPT
Side B Thread Type
NPT
Material Grade
C38500
Wire Color
Silver

Description

90 Degrees Elbow, Brass, Nickel-Plated, C38500, Class Class 1000, For Pipe Schedule Schedule 80, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews