90 Degrees Elbow Reducer Brass Brass Class 125 Pipe Fittings, 1 in Female NPT X 1/4 in Female NPT

  • Mfr # ZUSA-PF-10390
  • Zoro # G800424928
product price: 
$
67.79
/ea

Key Features

Specific Fitting Shape
Elbow
Pipe Fitting Material
Brass
Color
Gold
Standards
NSF 61
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10390
Zoro #
G800424928
UPC #
193005109776
Country of Origin
Thailand

Dimensions

Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Thread Size B
1/4"-18
Fitting Thread Size A
1"-11.5
Overall Length
1 7/32 in
Wire Rope Length
1 7/32 in
Length
1 7/32 in

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Brass
Item
Metal Pipe Elbow
Color
Gold
Standards
NSF 61
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Threaded
Low Lead Certified Standard
NSF 61; NSF 372
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Includes Seal
No
Fitting Side A Pipe Threading
12
Class
Class 125
Fitting Side B Pipe Threading
18
Low Lead Compliance Level
Certified
Maximum Operating Pressure
200 psi
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Side A Thread Type
NPT
Material Grade
C89833
For Pipe Schedule
Schedule 40
Finish/Coating
None
Side B Thread Type
NPT
Wire Color
Gold

Description

Elbow, Brass, None, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 12, 1 In.-11.5, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews