Sweep Short Sweep Bend 90 Degrees, 8" Pipe, Female Socket, Cast Iron, 0 psi
- Mfr # ZFBSVFSSB80
- Zoro # G500918369
product price:Â
$
862.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Sweep
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
8"
Class
0 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZFBSVFSSB80
- Zoro #
- G500918369
- UPC #
- 810074088220
- Country of Origin
- Multiple
- Specific Fitting Shape
- Sweep
- Fitting Connection Type
- Female Socket
- Pipe Fitting Material
- Cast Iron
- Class
- 0 psi
- Item
- Short Sweep Bend 90 Degrees
- Standards
- ASTM A74
- Application
- DWV
- Finish/Coating
- Epoxy Coated
- Color
- Green
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Fitting Side B Type
- Socket
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Socket
- Maximum Operating Pressure
- 0 psi
- Material Grade
- Green Cast Iron
- Low Lead Compliance Level
- Compliant
- Gravity Flow
- Drain-Waste-Vent
- Wire Color
- Green
Dimensions
- Pipe Size (Fittings)
- 8"
- Fitting Side B Outside Diameter
- 9 11/16 in
- Bend Nominal Dimensions
- 13 1/2 x 8 5/8
- Fitting Side B Nominal Pipe Size
- 8 in
- Fitting Side A Outside Diameter
- 9 11/16 in
- Overall Length
- 17 1/2 in
- Fitting Side A Nominal Pipe Size
- 8 in
- Wire Rope Length
- 17 1/2 in
- Length
- 17 1/2 in
Description
Sweep, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 8 in, Female, Socket, 9 11/16 in, 8 in, Female, Socket, 9 11/16 in, 0 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.