Shop All Plastic Bags
Zoro Select
90" x 60" Mattress Bags, 4 mil, Clear, PK 25
Mfr # 4NPX8
Zoro # G3491835
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Length 90"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Product Information
- Brand Zoro Select
- MFR # 4NPX8
- Zoro # G3491835
- UPC # 654866033186
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 60" |
Length | 90" |
Size | 90" x 60" |
Depth | 12" |
Mattress Size | Queen |
Details
Description
Queen, Mattress Bag, Thickness 4 mil, Width 60 in, Depth 12 in, Length 90 in, Bag Bottom Type Gusseted, Low Density Polyethylene (LDPE), Bag Closure Type None, FDA Compliant Yes, Package Configuration Cored Roll, Clear, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Enclosed Magnetic Bulletin Board 49" x 37-1/5" (2RXC8)
- SMEAD Pressboard Guides Flat Metal (1-31), Gray/Green, PK31 (50369)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96820)
- ZORO SELECT Shipping Box, 20x20x10 in (55NN02)
- ZORO SELECT Poly Tubing Rack, 24 In. W (8AYX4)
- ZORO SELECT 24" x 18" Open Poly Bags, 2 mil, Clear (5DGZ6)
- ZORO SELECT 18" x 12" Open Poly Bags, 6 mil, Clear (5DRC7)
- ZORO SELECT 6" x 4" Open Poly Bags, 2 mil, Clear (5ZW08)
- ZORO SELECT 13" x 12" Open Poly Bags, 1 mil, Clear (5DRL6)
- ZORO SELECT 36" x 30" Open Poly Bags, 4 mil, Clear (8AVM2)
- ZORO SELECT 8" x 6" Open Poly Bags, 2 mil, Clear (5ZW10)
- Zoro Select Shipping & Packing Bags