Zoro Homepage
This item is Discontinued.
Zoro Select Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 175 PK A01200.056.0100

Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 175 PK (Discontinued)

  • Mfr # A01200.056.0100
  • Zoro # G0404595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A01200.056.0100
Zoro #
G0404595
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
9/16"-12
Fastener Length
1 in
Head Width
0.8125 in
Min. Thread Length
1 in
Head Height
23/64 in
Minimum Thread Length
1 in
Dia./Thread Size
9/16"-12

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 9/16 In.-12, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 175

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.