9/16"-12 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 1 in Length, 10 PK

  • Mfr # U51050.056.0100

  • Zoro # G5821995


product price:  $141.99
/pk 10, $14.20/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
9/16"-12
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
7/16 in
Tensile Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51050.056.0100
Zoro #
G5821995
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16"-12
Screw Length
1 in
Drive Size
7/16 in
Vented Hole Size
Not Vented
Head Height
0.562 in
Thread Length
1 in
Min. Thread Length
1 in
Minimum Thread Length
1 in
Head Diameter
1 in
Dia./Thread Size
9/16"-12
Head Dia.
1 in
Length
1 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
-65 Degrees F to 300 Degrees F
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Rockwell Hardness
B80 to C32
Thread Direction
Right Hand
Thread Type
Coarse
Pack Size
Small Pack
Material Grade/Class
18-8
Maximum Temperature
300 Degrees F
Dimensional Standards
ASME B18.3
Minimum Temperature
-65 Degrees F
Fastener Finish
Plain
Material Grade
18-8
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3
Screw Head Type
Cylindrical
Basic Material
Stainless Steel
Min. Tensile Strength
85,000 psi

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 9/16 In.-12, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.562 in, Head Diameter 1 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products