9/16"-12 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 2-1/2 in Length, 5 PK

  • Mfr # U51050.056.0250
  • Zoro # G5791545
product price: 
$
146.99
/pk of 5, $29.40/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
9/16"-12
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
7/16 in
Tensile Strength
85,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U51050.056.0250
Zoro #
G5791545
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
-65 Degrees to 300 Degrees F
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B80 to C32
Thread Style
Partially Threaded
Thread Direction
Right Hand
Color
Silver
Thread Type
Coarse
Seal Material
None
Dimensional Standards
ASME B18.3
Material Grade/Class
18-8
Manufacturer Location
Globally Sourced
Non-Marring Tip
No
Pack Size
Small Pack
Includes Washer
No
Material Quality Standards
ASTM F788
Minimum Temperature
-65 Degrees F
Head Texture
Smooth
Sealing Gasket
No
Maximum Temperature
300 Degrees F
Fastener Finish
Plain
Fastener Industry Standards
ASME B18.3
Basic Material
Stainless Steel
Screw Head Type
Cylindrical
Min. Tensile Strength
85,000 psi
Screw Style
Socket Head Cap Screw
Material Grade
18-8
Temperature - Maximum
300 Degrees F
Temperature - Minimum
-65 Degrees F
Shell Material
Stainless Steel
Wire Color
Silver

Dimensions

Thread Size
9/16"-12
Screw Length
2-1/2 in
Drive Size
7/16 in
Head Height
0.562 in
Vented Hole Size
Not Vented
Thread Length
1 1/2 in
Min. Thread Length
1 1/2 in
Head Diameter
1 in
Minimum Thread Length
1-1/2 in
Head Dia.
1 in
Dia./Thread Size
9/16"-12
Length
2 1/2 in
Fastener Length
2 1/2 in

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 9/16 In.-12, Minimum Thread Length 1 1/2 in, Fastener Length 2 1/2 in, Head Height 0.562 in, Head Diameter 1 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.