This item is Discontinued.

Zoro Select Not Graded, 9/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 6 in L, 45 PK B51007.056.0600

Not Graded, 9/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 6 in L, 45 PK (Discontinued)

  • Mfr # B51007.056.0600
  • Zoro # G5599207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51007.056.0600
Zoro #
G5599207
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16"-18
Fastener Length
6 in
Head Width
0.8125 in
Min. Thread Length
1 3/8 in
Head Height
23/64 in
Minimum Thread Length
1 3/8 in
Dia./Thread Size
9/16"-18

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Not Graded
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM F593
Item
Hex Head Cap Screw
Basic Material
Stainless Steel
Rockwell Hardness
HRB80
Head Type
Hex
Thread Type
UNF (Fine)
Fastener Industry Standards
ASME B18.2.1
Screw Industry Standards
ASME B18.2.1
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
85,000 psi
Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
9/16"-18
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk Pack
Thread Pitch
Partially Threaded
Globally Sourced
Globally Sourced
Material Quality Standard
ASTM F593
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Bolt Material
Stainless Steel
Material Type
Stainless Steel
Drive Type
External Hex
Fastener Thread Style
Partially Threaded
Fastener Thread Type
UNF (Fine)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 9/16 In.-18, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/8 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 45

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.