9/16"-18 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk.
Mfr # 287268-PG
Zoro # G3271317
product price:Â $34.89
/pk 25, $1.40/eaKey Features
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Zinc Plated
Hex Width
7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
287268-PG
Zoro #
G3271317
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Dia./Thread Size
9/16"-18
Hex Width
7/8 in
Pin Dia.
9/64 in
Slot Depth
0.31 in
Nut Height
31/64 in
Width Across Flats
7/8 in
Slot Width
0.18 in
Thread Size
9/16"-18
Hex Height
31/64 in
Maximum Slot Width
0.18 in
For Pin Diameter
9/64 in
Description
Castle Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 9/16 In.-18, Hex Width 7/8 in, Hex Height 31/64 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, For Pin Diameter 9/64 in, Includes Pin No, Maximum Slot Width 0.18 in, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.