Zoro Homepage

932 Bronze Rod, 1 1/2in Dia, 24 in L

  • Mfr # 32r1.5-24

  • Zoro # G708363312


product price: $314.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Overall Length
24 in
Shape
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32r1.5-24
Zoro #
G708363312
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Outside Diameter
1 1/2 in
Outside Diameter Tolerance
+0.031 in

Details

Item
932 Bronze Rod
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Shape
Rod
Standards
ASTM B271, ASTM B505, SAE J461, SAE J462
Maximum Temperature
500 Degrees F
Application
Bushings, Diesel Engine Wrist Pins, Fuel Pump Bushings, Gears, Insert Bearings, Machine Parts, Machine Tool Bearings, Pump Fixtures, Pump Impellers, Thrust Washers, Valve Components, Valves
Rockwell Hardness
B25
Material Grade
932
Fabrication
Cast
Includes Material Certificate
Yes
Yield Strength
20,000 psi
Material
Bronze

Description

932 Bronze Rod, Material Bronze, Material Grade 932, Outside Diameter 1 1/2 in, Overall Length 24 in, Outside Diameter Tolerance +0.031 in, Standards ASTM B271, ASTM B505, SAE J461, SAE J462, Fabrication Cast, Yield Strength 20,000 psi, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Rockwell Hardness B25, Shape Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.