Zoro Homepage

932 Bronze Rod, 2 1/4 in Dia, 24 in L

  • Mfr # 32r2.25-24

  • Zoro # G008363319


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter Tolerance
+0.031 in
Mechanical Finish
Mill
Includes Material Certificate
Yes
Application
Bushings, Diesel Engine Wrist Pins, Fuel Pump Bushings, Gears, Insert Bearings, Machine Parts, Machine Tool Bearings, Pump Fixtures, Pump Impellers, Thrust Washers, Valve Components, Valves
Standards
ASTM B271, ASTM B505, SAE J461, SAE J462
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32r2.25-24
Zoro #
G008363319
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
+0.031 in
Outside Diameter
2 1/4 in
Overall Length
24 in

Details

Item
932 Bronze Rod
Mechanical Finish
Mill
Includes Material Certificate
Yes
Application
Bushings, Diesel Engine Wrist Pins, Fuel Pump Bushings, Gears, Insert Bearings, Machine Parts, Machine Tool Bearings, Pump Fixtures, Pump Impellers, Thrust Washers, Valve Components, Valves
Standards
ASTM B271, ASTM B505, SAE J461, SAE J462
Material
Bronze
Yield Strength
20,000 psi
Material Grade
932
System of Measurement
Inch
Maximum Temperature
500 Degrees F
Rockwell Hardness
B25
Shape
Rod
Heat Treatment
No Heat Treatment
Fabrication
Cast

Description

932 Bronze Rod, Material Bronze, Material Grade 932, Outside Diameter 2 1/4 in, Overall Length 24 in, Outside Diameter Tolerance +0.031 in, Standards ASTM B271, ASTM B505, SAE J461, SAE J462, Fabrication Cast, Yield Strength 20,000 psi, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Rockwell Hardness B25, Shape Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.