Zoro Homepage

932 Bronze Rod, 3 1/2in Dia, 36 in L

  • Mfr # 32r3.5-36

  • Zoro # G908363310


product price: $2,022.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Fabrication
Cast
Rockwell Hardness
B25
System of Measurement
Inch
Yield Strength
20,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32r3.5-36
Zoro #
G908363310
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Outside Diameter
3 1/2 in
Outside Diameter Tolerance
+0.031 in

Details

Item
932 Bronze Rod
Material
Bronze
Fabrication
Cast
Rockwell Hardness
B25
System of Measurement
Inch
Yield Strength
20,000 psi
Maximum Temperature
500 Degrees F
Material Grade
932
Standards
ASTM B271, ASTM B505, SAE J461, SAE J462
Application
Bushings, Diesel Engine Wrist Pins, Fuel Pump Bushings, Gears, Insert Bearings, Machine Parts, Machine Tool Bearings, Pump Fixtures, Pump Impellers, Thrust Washers, Valve Components, Valves
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Includes Material Certificate
Yes
Shape
Rod

Description

932 Bronze Rod, Material Bronze, Material Grade 932, Outside Diameter 3 1/2 in, Overall Length 36 in, Outside Diameter Tolerance +0.031 in, Standards ASTM B271, ASTM B505, SAE J461, SAE J462, Fabrication Cast, Yield Strength 20,000 psi, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Rockwell Hardness B25, Shape Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.