Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

932 Bronze Rod, 7/8 in Dia, 13inL, 20000psi

  • Mfr # BS7-13

  • Zoro # G4325976


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
932
Thickness
7/8 in
Standards
ASTM B505, ASTM B505M
Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS7-13
Zoro #
G4325976
UPC #
-
Country of Origin
United States

Dimensions

Thickness
7/8 in
Length
13 in
Width
7/8 in
Outside Diameter
7/8 in
Outside Diameter Tolerance
+0.03 in/+0.04 in
Overall Length
13 in

Details

Item
932 Bronze Rod
Material
Bronze
Alloy Type
932
Standards
ASTM B505, ASTM B505M
Material Grade
932
Yield Strength
20,000 psi
System of Measurement
Inch
Mechanical Finish
Mill
Shape
Disc

Description

932 Bronze Rod, Material Bronze, Material Grade 932, Outside Diameter 7/8 in, Overall Length 13 in, Outside Diameter Tolerance +0.03 in/+0.04 in, Standards ASTM B505, ASTM B505M, Yield Strength 20,000 psi, Mechanical Finish Mill, Shape Disc, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.