Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-102812B

  • Zoro # G9560476


product price: $46.15
/ea
Sold in multiples of 3 for $138.45

Key Features

Overall Length
3 1/2 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
9/32 in
Number of Flutes
2
Shank Dia.
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
450-102812B
Zoro #
G9560476
UPC #
888226128995
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
9/32 in
Shank Dia.
9/32 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 1/8 in
Depth:Dia. Ratio
8xD
Drilling Depth
2-1/8"
Maximum Drilling Depth
2 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Shank Length
1 3/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Decimal Equivalent
0.2813
Application
Metalworking
Drill Bit Grouping
Drill Bit
List Number
450
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Drill Bit Point Type
4 Facet Point
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Web Construction
Split
Material Grade - Machining
C2
Primary Material Application ISO Code
H, K, M, N, O, P, S
Web Thinning
Thinned
Primary Material Application
All Materials
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.2813, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.