954 Brnze Bar, 24 inL, 1 1/2 inW, 0.375 in
Mfr # 14298_24_0
Zoro # G408564101
product price: $71.29
/eaKey Features
Thickness Tolerance
+0.067/+0.107 in
Brinell Hardness
170
Includes Material Certificate
Yes
Thickness
0.375 in
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14298_24_0
Zoro #
G408564101
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.375 in
Overall Width
1 1/2 in
Width Tolerance
+0.043 to +0.083 in
Overall Length
24 in
Details
Item
954 Bronze Rectangular Bar
Thickness Tolerance
+0.067/+0.107 in
Brinell Hardness
170
Includes Material Certificate
Yes
Mechanical Finish
Mill
Material Grade
954
Shape
Rectangular Bar
System of Measurement
Inch
Standards
ASTM B505
Tolerance Rating
Oversized
Yield Strength
32,000 psi
Fabrication
Cast
Material
Bronze
Tensile Strength
85,000 psi
Rockwell Hardness
B86
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 1/2 in, Yield Strength 32,000 psi, Thickness 0.375 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.