Zoro Homepage

954 Brnze Rec Bar, 24 inL, 5 inW, 0.75 in

  • Mfr # ABP632-2

  • Zoro # G4329659


product price: $1,787.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
954
Thickness
0.75 in
Standards
ASTM B505, ASTM B505M
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABP632-2
Zoro #
G4329659
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 in
Length
24 in
Width
5 in
Overall Width
5 in
Overall Length
24 in

Details

Item
954 Bronze Rectangular Bar
Material
Bronze
Alloy Type
954
Standards
ASTM B505, ASTM B505M
Thickness Tolerance
+/-0.156 in
Yield Strength
32,000 psi
System of Measurement
Inch
Shape
Rectangular Bar
Fabrication
Cast
Tensile Strength
85,000 psi
Mechanical Finish
Mill
Rockwell Hardness
B87
Material Grade
954

Description

954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 24 in, Overall Width 5 in, Yield Strength 32,000 psi, Thickness 0.75 in, Thickness Tolerance +/-0.156 in, Standards ASTM B505, ASTM B505M, Fabrication Cast, Rockwell Hardness B87, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 85,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.