Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

954 Brnze Rec Bar, 36 inL, 1 inW, 0.625 in

  • Mfr # ABP508-3

  • Zoro # G4325784


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
954
Thickness
0.625 in
Width
1 in
Standards
ASTM B505, ASTM B505M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABP508-3
Zoro #
G4325784
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.625 in
Length
36 in
Width
1 in
Overall Length
36 in
Overall Width
1 in

Details

Item
954 Bronze Rectangular Bar
Material
Bronze
Alloy Type
954
Standards
ASTM B505, ASTM B505M
Thickness Tolerance
+/-0.156 in
Mechanical Finish
Mill
Yield Strength
32,000 psi
Fabrication
Cast
Material Grade
954
Rockwell Hardness
B87
Shape
Rectangular Bar
System of Measurement
Inch
Tensile Strength
85,000 psi

Description

954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1 in, Yield Strength 32,000 psi, Thickness 0.625 in, Thickness Tolerance +/-0.156 in, Standards ASTM B505, ASTM B505M, Fabrication Cast, Rockwell Hardness B87, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 85,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.