954 Brnze Rec Bar, 6 ftL, 1 1/2 inW, 0.25in
Mfr # 14290_72_0
Zoro # G808564022
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Thickness Tolerance
+0.067/+0.107 in
Width Tolerance
+0.043 to +0.083 in
Brinell Hardness
170
Overall Length
6 ft
Shape
Rectangular Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14290_72_0
Zoro #
G808564022
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
+0.043 to +0.083 in
Overall Length
6 ft
Thickness
0.25 in
Overall Width
1 1/2 in
Details
Item
954 Bronze Rectangular Bar
Thickness Tolerance
+0.067/+0.107 in
Brinell Hardness
170
Shape
Rectangular Bar
Mechanical Finish
Mill
Material
Bronze
Includes Material Certificate
Yes
Fabrication
Cast
Standards
ASTM B505
Material Grade
954
System of Measurement
Inch
Rockwell Hardness
B86
Yield Strength
32,000 psi
Tensile Strength
85,000 psi
Tolerance Rating
Oversized
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 1 1/2 in, Yield Strength 32,000 psi, Thickness 0.25 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.