Zoro Homepage

954 Bronze Rec Bar, 12 inL, 3 inW, 2.5 in

  • Mfr # 14377_12_0

  • Zoro # G508564223


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Rockwell Hardness
B86
Tolerance Rating
Oversized
Width Tolerance
+0.043 to +0.083 in
Shape
Rectangular Bar
Includes Material Certificate
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14377_12_0
Zoro #
G508564223
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+0.043 to +0.083 in
Thickness
2.5 in
Overall Length
12 in
Overall Width
3 in

Details

Item
954 Bronze Rectangular Bar
Rockwell Hardness
B86
Tolerance Rating
Oversized
Shape
Rectangular Bar
Includes Material Certificate
Yes
System of Measurement
Inch
Yield Strength
32,000 psi
Thickness Tolerance
+0.067/+0.107 in
Material Grade
954
Mechanical Finish
Mill
Material
Bronze
Brinell Hardness
170
Tensile Strength
85,000 psi
Standards
ASTM B505
Fabrication
Cast

Description

954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3 in, Yield Strength 32,000 psi, Thickness 2.5 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.