954 Bronze Rec Bar, 12 inL, 5 inW, 0.75 in
Mfr # 14332_12_0
Zoro # G408564323
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM B505
Material Grade
954
Thickness
0.75 in
Overall Width
5 in
Includes Material Certificate
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14332_12_0
Zoro #
G408564323
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.75 in
Overall Width
5 in
Overall Length
12 in
Details
Item
954 Bronze Rectangular Bar
Standards
ASTM B505
Material Grade
954
Includes Material Certificate
Yes
Tolerance Rating
Oversized
Thickness Tolerance
Not Rated
Material
Bronze
Fabrication
Cast
Mechanical Finish
Mill
Rockwell Hardness
B86
System of Measurement
Inch
Brinell Hardness
170
Shape
Rectangular Bar
Yield Strength
32,000 psi
Tensile Strength
85,000 psi
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 5 in, Yield Strength 32,000 psi, Thickness 0.75 in, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.