954 Bronze Rec Bar, 24 inL, 6 inW, 0.625 in
Mfr # 14325_24_0
Zoro # G908564274
product price: $518.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular Bar
Standards
ASTM B505
Includes Material Certificate
Yes
Rockwell Hardness
B86
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14325_24_0
Zoro #
G908564274
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.625 in
Width Tolerance
+0.063 to +0.113 in
Overall Width
6 in
Overall Length
24 in
Details
Item
954 Bronze Rectangular Bar
Shape
Rectangular Bar
Standards
ASTM B505
Includes Material Certificate
Yes
Rockwell Hardness
B86
Material
Bronze
Thickness Tolerance
+0.087/+0.127 in
Yield Strength
32,000 psi
Fabrication
Cast
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
954
Tensile Strength
85,000 psi
Tolerance Rating
Oversized
Brinell Hardness
170
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 24 in, Overall Width 6 in, Yield Strength 32,000 psi, Thickness 0.625 in, Thickness Tolerance +0.087/+0.127 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.063 to +0.113 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.