954 Bronze Rec Bar, 36 inL, 5 inW, 1 in
Mfr # 14343_36_0
Zoro # G308563983
product price: $998.99
/ea
Free Shipping & Returns
Key Features
Yield Strength
32,000 psi
Standards
ASTM B505
Rockwell Hardness
B86
Brinell Hardness
170
Includes Material Certificate
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14343_36_0
Zoro #
G308563983
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
5 in
Width Tolerance
+0.043 to +0.083 in
Thickness
1 in
Overall Length
36 in
Details
Item
954 Bronze Rectangular Bar
Yield Strength
32,000 psi
Standards
ASTM B505
Rockwell Hardness
B86
Brinell Hardness
170
Includes Material Certificate
Yes
Tolerance Rating
Oversized
Fabrication
Cast
Material Grade
954
Material
Bronze
Tensile Strength
85,000 psi
Mechanical Finish
Mill
System of Measurement
Inch
Thickness Tolerance
+0.067/+0.107 in
Shape
Rectangular Bar
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 36 in, Overall Width 5 in, Yield Strength 32,000 psi, Thickness 1 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.