Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

954 Bronze Rod, 2 1/2 in Dia, 13 in L

  • Mfr # AB20-13

  • Zoro # G4325057


product price: $1,097.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
954
Thickness
2 1/2 in
Width
2 1/2 in
Standards
ASTM B505, ASTM B505M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB20-13
Zoro #
G4325057
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2 1/2 in
Length
13 in
Width
2 1/2 in
Outside Diameter Tolerance
+0.034 in/+0.044 in
Outside Diameter
2 1/2 in
Overall Length
13 in

Details

Item
954 Bronze Rod
Material
Bronze
Alloy Type
954
Standards
ASTM B505, ASTM B505M
Rockwell Hardness
B87
System of Measurement
Inch
Material Grade
954
Shape
Disc
Yield Strength
32,000 psi
Mechanical Finish
Mill

Description

954 Bronze Rod, Material Bronze, Material Grade 954, Outside Diameter 2 1/2 in, Overall Length 13 in, Outside Diameter Tolerance +0.034 in/+0.044 in, Standards ASTM B505, ASTM B505M, Yield Strength 32,000 psi, Mechanical Finish Mill, Rockwell Hardness B87, Shape Disc, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.