Zoro Homepage

954 Bronze Rod, 7/8inDia, 3 in L, 32000 psi

  • Mfr # AB7-3

  • Zoro # G4339915


product price: $35.79
/ea

Key Features

Material
Bronze
Alloy Type
954
Thickness
7/8 in
Standards
ASTM B505, ASTM B505M
Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB7-3
Zoro #
G4339915
UPC #
-
Country of Origin
United States

Dimensions

Thickness
7/8 in
Length
3 in
Width
7/8 in
Outside Diameter Tolerance
+0.03 in/+0.04 in
Outside Diameter
7/8 in
Overall Length
3 in

Details

Item
954 Bronze Rod
Material
Bronze
Alloy Type
954
Standards
ASTM B505, ASTM B505M
Rockwell Hardness
B87
Mechanical Finish
Mill
Shape
Disc
Yield Strength
32,000 psi
System of Measurement
Inch
Material Grade
954

Description

954 Bronze Rod, Material Bronze, Material Grade 954, Outside Diameter 7/8 in, Overall Length 3 in, Outside Diameter Tolerance +0.03 in/+0.04 in, Standards ASTM B505, ASTM B505M, Yield Strength 32,000 psi, Mechanical Finish Mill, Rockwell Hardness B87, Shape Disc, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.