954 Bronze Round Tube, 3 3/4 in Dia, 36inL

  • Mfr # 8143_36_0

  • Zoro # G308447986


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter Tolerance
+0.026 in to +0.036 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8143_36_0
Zoro #
G308447986
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
+0.026 in to +0.036 in

Details

Item
Bearing Bronze Hollowbar 932

Description

954 Bronze Round Tube, Material Bronze, Material Grade 954, Outside Diameter 3 3/4 in, Overall Length 36 in, Outside Diameter Tolerance +0.026 in to +0.036 in, Standards ASTM B505, Fabrication Cast, Yield Strength 32,000 psi, Mechanical Finish Mill, Rockwell Hardness B86, Shape Round Tube, Application Bearing, Fastening Hardware for Machine Parts, Gear, General Purpose, Pump, Valve, Brinell Hardness 170, System of Measurement Inch, Tensile Strength 85,000 psi, Includes Material Certificate Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.