954 Bronze Round Tube, 6 in Dia, 12 in L
Mfr # 8139_12_0
Zoro # G608448171
product price: $1,510.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8139_12_0
Zoro #
G608448171
UPC #
-
Country of Origin
Multiple
Details
Item
Bearing Bronze Hollowbar 932
Description
954 Bronze Round Tube, Material Bronze, Material Grade 954, Outside Diameter 6 in, Overall Length 12 in, Outside Diameter Tolerance +0.078 in/+0.110 in, Standards ASTM B505, Fabrication Cast, Yield Strength 32,000 psi, Mechanical Finish Mill, Rockwell Hardness B86, Shape Round Tube, Application Bearing, Fastening Hardware for Machine Parts, Gear, General Purpose, Pump, Valve, Brinell Hardness 170, System of Measurement Inch, Tensile Strength 85,000 psi, Includes Material Certificate Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.