Zoro Homepage

9.5W, S8 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 1662-1PK

  • Zoro # G4860843


product price: $2.59
/ea

Key Features

Voltage
28V AC
Watts
9.52 W, 25.2 W
Bulb Base Type
Double Contact Index (BAY15d)
Bulb Shape
S8
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1662-1PK
Zoro #
G4860843
UPC #
190735567654
Country of Origin
China

Dimensions

Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Overall Length
2 in

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Lumens 75 lm, 402 lm, Light Technology Incandescent, Trade Number 1662, Voltage 28V AC, Watts 9.52 W, 25.2 W, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.