Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9MM PLATE A36 As Rolled NMFC#106140

  • Mfr # PC009A36-2x3

  • Zoro # G813869587


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Thickness
9 mm
Material
Carbon Steel
Yield Strength
36,250 psi
Mechanical Finish
Mill
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC009A36-2x3
Zoro #
G813869587
UPC #
-
Country of Origin
United States

Dimensions

Thickness
9 mm
Overall Length
36 in
Overall Width
24 in

Details

Material
Carbon Steel
Yield Strength
36,250 psi
Mechanical Finish
Mill
Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.8 mm
Item
Carbon Steel Plate
Material Grade
A36
Rockwell Hardness
Not Rated
Heat Treatment
No Heat Treatment
Standards
ASTM A36-19
Heat Treatable
Not Heat Treatable
Shape
Plate
Fabrication
Hot Rolled
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.