Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9MM PLATE A36 As Rolled NMFC#106140

  • Mfr # PC009A36-3x3

  • Zoro # G613869565


product price: $921.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Thickness
9 mm
Material
Carbon Steel
Material Grade
A36
Shape
Plate
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC009A36-3x3
Zoro #
G613869565
UPC #
-
Country of Origin
United States

Dimensions

Thickness
9 mm
Overall Width
36 in
Overall Length
36 in

Details

Material
Carbon Steel
Material Grade
A36
Shape
Plate
Item
Carbon Steel Plate
Yield Strength
36,250 psi
Fabrication
Hot Rolled
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Standards
ASTM A36-19
Thickness Tolerance
+/-0.8 mm
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Tensile Strength
58,000 psi
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.