Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9W, T5 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 904-2PK

  • Zoro # G4860676


product price: $2.69
/pk 2, $1.35/ea

Key Features

Voltage
13.5V AC
Watts
9.315 W
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-2PK
Zoro #
G4860676
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-1/2"
Max. Overall Bulb Length
1-1/2"
Light Bulb Dia.
5/8"
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
5/8 in
Overall Length
1 1/2 in

Details

Item
Incandescent Bulb
Voltage
13.5V AC
Watts
9.315 W
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Bulb Shape
T5
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2692K
Dimmable
No
Lumens
50 lm
Rated Life
5,000 hr
Light Technology
Incandescent
Average Bulb Life
5000 hr.
For Enclosed Fixtures
No
Standards
RoHS Compliant
Bulb Primary Application
Automotive
Indoor/Outdoor Usage
Indoor Only
Bulb Type
Miniature
Trade Number
904
High Output
No
Bulb Technology
Incandescent
Shatter-Resistant
No
Light Color
White
Light Distribution
General
Rough Service
No
Bulb Finish
Clear
Replaces
Balston 130-14-DX
Bulb Power Source
Direct Wired
Bulb Start Type
Electronic
Amps
0.69 A
Wattage Equivalency
9.315W INC
Overall Bulb Shape
T
Overall Bulb Base Type
Glass Wedge
Three-Way
No
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2692K, Lumens 50 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 904, Voltage 13.5V AC, Watts 9.315 W, Bulb Beam Angle Not Applicable, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.