A2, 1/2 in Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 25 PK

  • Mfr # 1XU41
  • Zoro # G2736818
product price: 
$
17.15
/pk of 25, $0.69/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
3/4 in
Head Width
3/4 in
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1XU41
Zoro #
G2736818
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM F593
Item
Hex Head Cap Screw
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Rockwell Hardness
HRB95
Tensile Strength
85,000 psi
Dimensional Standards
ASME B18.2.1
Material Quality Standard
ASTM F593
Head Style
Hex
Threadlocker Minimum Temperature
1/2"-13
Thread Pitch
Partially Threaded
Material Quality Standards
ASTM F593
Type
Hex Head Cap Screw
Head Type
Hex
Drive Type
External Hex
Fastener Industry Standards
ASME B18.2.1
Head Shape
Hex
Hex Head Cap Screw Type
Hex Head Cap Screw
Fastener Finish
Plain
Fastener Thread Style
Partially Threaded
Bolt Material
Stainless Steel
Basic Material
Stainless Steel
Finish Type
Plain
Material Grade
18-8
Material Type
Stainless Steel
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
1/2"-13
Fastener Length
3/4 in
Head Width
3/4 in
Min. Thread Length
3/4 in
Head Height
5/16 in
Minimum Thread Length
3/4 in
Overall Length
3/4 in
Dia./Thread Size
1/2"-13
Wire Rope Length
3/4 in
Length
3/4 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.