Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A2, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK

  • Mfr # M51010.100.0030

  • Zoro # G5345837


product price: $20.99
/pk 50, $0.42/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Head Width
17 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51010.100.0030
Zoro #
G5345837
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
30 mm
Head Width
17 mm
Head Height
6.4 mm
Min. Thread Length
30 mm
Head and Washer Height
6.4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Tensile Strength
101,500 psi
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M10-1.50
Threadlocker Maximum Temperature
1.5 mm
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933

Description

The ZORO SELECT - M51010.100.0030 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from Stainless Steel and adhering to the DIN 933 Dimensional Standards, this screw is intended for use in a variety of industrial applications. It requires an external hex drive for installation or removal and has a plain finish that enhances durability and corrosion resistance.

  • Fastener Length: With a length of 30 mm, the depth to which it can be inserted into material will vary depending on specific application.
  • Globally Sourced: This product is procured from various international manufacturers ensuring diverse range of quality options.
  • Material Grade/Class: The A2 grade is associated with certain strength, hardness and resistance properties. Suitability will depend on specific industrial or commercial applications.
  • Tensile Strength: Tensile strength is measured at 101,500 psi; actual durability under pulling stress may vary based on usage conditions.
  • Thread Direction & Size: Right Hand thread direction means it tightens clockwise; Thread size M10-1.50 ensures fit with corresponding nuts or holes.
  • Thread Style & Type: Features a fully threaded design that extends from tip to head; The Metric Coarse thread type may influence compatibility with pre-drilled holes and materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.