Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A2, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK

  • Mfr # M51010.100.0035

  • Zoro # G5345846


product price: $19.15
/pk 50, $0.38/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Head Width
17 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51010.100.0035
Zoro #
G5345846
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
35 mm
Head Width
17 mm
Head Height
6.4 mm
Min. Thread Length
35 mm
Head and Washer Height
6.4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Tensile Strength
101,500 psi
Threadlocker Minimum Temperature
M10-1.50
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
1.5 mm
Manufacturer Location
Globally Sourced

Description

The ZORO SELECT - M51010.100.0035 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. Made from stainless steel with a plain finish, this screw meets the DIN 933 dimensional standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 35 mm, this is an indication of its potential insertion depth.
  • Globally Sourced: Procured from various international manufacturers offering diverse range of quality and price options.
  • Material Grade/Class: A2 grade which suggests certain strength, hardness and resistance properties.
  • Tensile Strength: Tensile strength measured at 101500 psi; this is an indicator of potential durability in various industrial applications.
  • Thread Direction & Size: Right hand thread direction implies that tightening occurs in a clockwise manner; Thread size M10-1.50 intended to match with corresponding nuts or holes
  • Thread Style & Type: Fully threaded design extends along entire length from tip to head; Metric coarse thread type intended to align with pre-drilled holes and materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.