Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A2, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 10 PK

  • Mfr # M51010.180.0050

  • Zoro # G5812082


product price: $23.99
/pk 10, $2.40/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M18-2.50
Head Width
27 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51010.180.0050
Zoro #
G5812082
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M18-2.50
Fastener Length
50 mm
Head Width
27 mm
Min. Thread Length
50 mm
Head Height
11.5 mm
Head and Washer Height
11.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
101,500 psi
Thread Type
Metric Coarse
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
2.5 mm
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M18-2.50
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M18-2.50, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 50 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.