Zoro Homepage

A2, M36-4.00 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L

  • Mfr # M51000.360.0100

  • Zoro # G5625322


product price: $28.89
/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M36-4.00
Head Width
55 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51000.360.0100
Zoro #
G5625322
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M36-4.00
Fastener Length
100 mm
Head Width
55 mm
Head Height
22.5 mm
Min. Thread Length
78 mm
Head and Washer Height
22.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
101,500 psi
Thread Type
Metric Coarse
Threadlocker Minimum Temperature
M36-4.00
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
4 mm
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M36-4.00, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 78 mm, Head Height 22.5 mm, Head Width 55 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.