Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

A2, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK

  • Mfr # M51010.060.0020

  • Zoro # G5327393

CAD Available

product price: $5.89
/pk 50, $0.12/ea

Key Features

External Hex Drive
A2 Material Grade/Class
CAD Drawing
System of Measurement
Metric
Thread Size
M6-1.00
Head Width
10 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51010.060.0020
Zoro #
G5327393
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
20 mm
Head Width
10 mm
Head Height
4 mm
Min. Thread Length
20 mm
Head and Washer Height
4 mm

Details

CAD Available
Yes
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 933
Thread Type
Metric Coarse
Screw Industry Standards
DIN 933
Tensile Strength
101,500 psi
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
1 mm
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M6-1.00
Manufacturer Location
Globally Sourced

Description

The ZORO SELECT - M51010.060.0020 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used to securely join materials in various industrial applications. Made from stainless steel and adhering to DIN 933 dimensional standards, this screw can be used in a variety of applications including construction, manufacturing, and engineering projects.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 20 mm, this is the maximum depth it can reach when inserted into materials.
  • Finish: Plain finish is intended to improve durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality options.
  • Material Grade/Class: A2 grade refers to certain strength, hardness and resistance properties. Suitability for specific applications may vary.
  • Tensile Strength: Tensile strength is rated at 101500 psi. Actual performance may vary based on usage conditions.
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size M6-1.00 designed to match with corresponding nuts or holes; actual fit may depend on precise measurements
  • Thread Style & Type: Fully threaded design covers entire length from tip to head; Designed to fit into pre-drilled holes; security depends on correct installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.