Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A2, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK

  • Mfr # M51010.080.0020

  • Zoro # G5345751


product price: $10.99
/pk 50, $0.22/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51010.080.0020
Zoro #
G5345751
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
20 mm
Head Width
13 mm
Head Height
5.3 mm
Min. Thread Length
20 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 933
Thread Type
Metric Coarse
Tensile Strength
101,500 psi
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M8-1.25
Threadlocker Maximum Temperature
1.25 mm
Manufacturer Location
Globally Sourced

Description

The ZORO SELECT - M51010.080.0020 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join together materials and provide essential support in construction, manufacturing, and engineering projects. The screw is manufactured in accordance with DIN 933 Dimensional Standards for compatibility and quality.

  • Drive: It features an External Hex drive which requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 20 mm, it indicates how deep into a material it can be inserted for secure fastening.
  • Finish: The product features a plain finish.
  • Globally Sourced: Procured from various international manufacturers ensuring diverse range options for industry professionals.
  • Material: Constructed from Stainless Steel. Its properties may vary depending on the application.
  • Tensile Strength: Features a tensile strength of 101500 psi. Suitability depends on the specific requirements of each application.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise with size M8-1.25 crucial for secure fastening in different applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products