Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A2, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK

  • Mfr # M51010.080.0025

  • Zoro # G5345681


product price: $10.19
/pk 50, $0.20/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51010.080.0025
Zoro #
G5345681
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
25 mm
Head Width
13 mm
Head Height
5.3 mm
Min. Thread Length
25 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Tensile Strength
101,500 psi
Threadlocker Maximum Temperature
1.25 mm
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M8-1.25
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933
Screw Industry Standards
DIN 933

Description

The ZORO SELECT - M51010.080.0025 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used for securely joining materials in various industrial applications. This screw meets DIN 933 Dimensional Standards and Fastener Industry Standards for potential compatibility with various projects. The external hex drive requires an appropriate wrench or socket for installation or removal.

  • Fastener Length: With a length of 25 mm, this screw is designed to be inserted into materials.
  • Finish: The plain finish is intended to provide corrosion resistance and maintain aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material: Made from Stainless Steel grade A2 which is known for its strength, durability and corrosion resistance in many industrial applications.
  • Tensile Strength: Has a reported tensile strength of 101,500 psi based on manufacturer's specifications.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size M8-1.25 indicates its fit with corresponding nuts or holes
  • Thread Style & Type: Features fully threaded design extending along entire length; Metric Coarse thread type intended to fit into pre-drilled holes and materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.