A2, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK

  • Mfr # M51010.080.0030

  • Zoro # G5345697


product price: $13.65
/pk 50, $0.27/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51010.080.0030
Zoro #
G5345697
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
30 mm
Head Width
13 mm
Min. Thread Length
30 mm
Head Height
5.3 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Tensile Strength
101,500 psi
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
1.25 mm
Threadlocker Minimum Temperature
M8-1.25
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 933
Fastener Industry Standards
DIN 933

Description

The ZORO SELECT - M51010.080.0030 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. Made from stainless steel and adhering to DIN 933 dimensional standards, this screw provides essential support in construction, manufacturing, and engineering projects by securely joining together materials.

  • Drive: This screw requires an external hex drive for installation or removal, necessitating a wrench or socket of the same shape.
  • Fastener Length: With a length of 30 mm, this provides an indication of the depth at which it might be inserted into material for attempted secure fastening.
  • Finish: The plain finish is intended to potentially enhance durability and compatibility with certain environments or materials.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range options in quality and price.
  • Material Grade/Class: Adheres to A2 grade, suggesting it has certain levels of strength, hardness and resistance properties that could be suitable for various applications.
  • Tensile Strength: Has a tensile strength of 101500 psi, which suggests its potential resilience under pulling stress before failure may occur
  • Thread Direction & Size: Right hand thread direction ensures tightening clockwise while thread size M8-1.25 assures fit with corresponding nuts or holes
  • Thread Style & Type: Fully threaded design extends along entire length enhancing grip while metric coarse type affects fitting into pre-drilled holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.