A2, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK

  • Mfr # M51010.080.0035

  • Zoro # G5345776


product price: $15.19
/pk 50, $0.30/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51010.080.0035
Zoro #
G5345776
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
35 mm
Head Width
13 mm
Min. Thread Length
35 mm
Head Height
5.3 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
101,500 psi
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
1.25 mm
Threadlocker Minimum Temperature
M8-1.25
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933

Description

The ZORO SELECT - M51010.080.0035 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head designed for secure material joining in various industrial applications. This globally sourced screw meets the DIN 933 Dimensional Standards and Fastener Industry Standards for use in various industrial applications.

  • Drive: The external hex drive requires an appropriately shaped wrench or socket for installation or removal.
  • Fastener Length: With a length of 35 mm, it indicates how deep into a material it can be inserted for secure fastening.
  • Finish: Plain finish is intended to aid in durability and corrosion resistance.
  • Material: Constructed from Stainless Steel grade A2 known for its potential strength, durability and corrosion resistance properties.
  • Tensile Strength: It has a reported tensile strength of 101500 psi; this measurement indicates the maximum amount of pulling stress it can theoretically endure before failure under ideal conditions.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size M8-1.25 ensures fit with corresponding nuts or holes
  • Thread Style & Type: Fully threaded design covers entire length from tip to head; Metric Coarse thread type affects how the screw fits into pre-drilled holes and materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.