Zoro Homepage

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-0.188X10X10

  • Zoro # G916117806


product price: $34.69
/ea

Key Features

Thickness
0.1875 in
Length Tolerance
+/-0.125 in
Yield Strength
36,000 psi
Thickness Tolerance
+/-0.055 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-0.188X10X10
Zoro #
G916117806
UPC #
00197666183106
Country of Origin
United States

Dimensions

Thickness
0.1875 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Length
10 in
Overall Width
10 in

Details

Yield Strength
36,000 psi
Thickness Tolerance
+/-0.055 in
Material
Carbon Steel
Item
Carbon Steel Sheet
Standards
ASME SA36, ASTM A36
Tensile Strength
58,000 psi
Heat Treatment
Annealed
Galvanized
Not Galvanized
Fabrication
Hot Rolled
Straightness Tolerance
Not Rated
Shape
Sheet
Brinell Hardness
115 BHN
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Flatness Tolerance
Not Rated
Material Grade
A36
Machinability
Not Rated
Tolerance Rating
Standard
Mechanical Finish
Mill
System of Measurement
Inch
Elongation
20 %
Rockwell Hardness
68 HRB

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 10 in, Overall Width 10 in, Thickness 0.1875 in, Thickness Tolerance +/-0.055 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.