Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-0.188X12X24

  • Zoro # G816117722


product price: $71.19
/ea

Key Features

Tensile Strength
58,000 psi
Width Tolerance
+/-0.125 in
Material
Carbon Steel
Yield Strength
36,000 psi
Standards
ASME SA36, ASTM A36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-0.188X12X24
Zoro #
G816117722
UPC #
00197666183427
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Thickness
0.1875 in
Overall Length
24 in
Overall Width
12 in

Details

Tensile Strength
58,000 psi
Item
Carbon Steel Sheet
Material
Carbon Steel
Yield Strength
36,000 psi
Standards
ASME SA36, ASTM A36
Thickness Tolerance
+/-0.055 in
Galvanized
Not Galvanized
Fabrication
Hot Rolled
Heat Treatment
Annealed
Tolerance Rating
Standard
Rockwell Hardness
68 HRB
Elongation
20 %
Mechanical Finish
Mill
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Material Grade
A36
Shape
Sheet
Machinability
Not Rated
Straightness Tolerance
Not Rated
Heat Treatable
Not Heat Treatable
Brinell Hardness
115 BHN

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 in, Thickness 0.1875 in, Thickness Tolerance +/-0.055 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.