Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-0.188X12X48

  • Zoro # G416118075


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Yield Strength
36,000 psi
Thickness Tolerance
+/-0.055 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Standards
ASME SA36, ASTM A36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-0.188X12X48
Zoro #
G416118075
UPC #
00197666183625
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Thickness
0.1875 in
Overall Width
12 in
Overall Length
4 ft

Details

Yield Strength
36,000 psi
Thickness Tolerance
+/-0.055 in
Item
Carbon Steel Sheet
Standards
ASME SA36, ASTM A36
Material
Carbon Steel
Tensile Strength
58,000 psi
Material Grade
A36
Fabrication
Hot Rolled
Includes Material Certificate
No Certificates Included
Heat Treatment
Annealed
Machinability
Not Rated
Tolerance Rating
Standard
Rockwell Hardness
68 HRB
Brinell Hardness
115 BHN
Straightness Tolerance
Not Rated
Elongation
20 %
System of Measurement
Inch
Flatness Tolerance
Not Rated
Shape
Sheet
Galvanized
Not Galvanized
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 12 in, Thickness 0.1875 in, Thickness Tolerance +/-0.055 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.