Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-0.188X24X48

  • Zoro # G616118547


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Yield Strength
36,000 psi
Tensile Strength
58,000 psi
Standards
ASME SA36, ASTM A36
Length Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-0.188X24X48
Zoro #
G616118547
UPC #
00197666184172
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Thickness
0.1875 in
Overall Width
24 in
Overall Length
4 ft

Details

Yield Strength
36,000 psi
Item
Carbon Steel Sheet
Tensile Strength
58,000 psi
Standards
ASME SA36, ASTM A36
Thickness Tolerance
+/-0.055 in
Material
Carbon Steel
Elongation
20 %
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Brinell Hardness
115 BHN
Heat Treatment
Annealed
Shape
Sheet
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated
Rockwell Hardness
68 HRB
Fabrication
Hot Rolled
Mechanical Finish
Mill
System of Measurement
Inch
Machinability
Not Rated
Material Grade
A36

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 24 in, Thickness 0.1875 in, Thickness Tolerance +/-0.055 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.