Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-0.188X3X6

  • Zoro # G516117893


product price: $15.89
/ea

Key Features

Thickness Tolerance
+/-0.055 in
Tensile Strength
58,000 psi
Yield Strength
36,000 psi
Width Tolerance
+/-0.125 in
Standards
ASME SA36, ASTM A36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-0.188X3X6
Zoro #
G516117893
UPC #
00197666182451
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.125 in
Thickness
0.188 in
Length Tolerance
+/-0.125 in
Overall Length
6 in
Overall Width
3 in

Details

Item
Carbon Steel Rectangular Bar
Thickness Tolerance
+/-0.055 in
Tensile Strength
58,000 psi
Yield Strength
36,000 psi
Standards
ASME SA36, ASTM A36
Material
Carbon Steel
System of Measurement
Inch
Mechanical Finish
Mill
Flatness Tolerance
Not Rated
Elongation
20 %
Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled
Material Grade
A36
Rockwell Hardness
68 HRB
Tolerance Rating
Standard
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Shape
Rectangular
Brinell Hardness
115 BHN
Machinability
Not Rated
Galvanized
Not Galvanized

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.188 in, Thickness Tolerance +/-0.055 in, Overall Length 6 in, Overall Width 3 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 115 BHN, Rockwell Hardness 68 HRB, Machinability Not Rated, Standards ASME SA36, ASTM A36, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.